Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCDX3/0-12-X
Zoro # G0777922
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 4.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX3/0-12-X
- Zoro # G0777922
- UPC # 7498342386
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 4.31" |
Overall Length | 4.31 in |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Barrel Length (In.) | 0.91 |
Wire Strip Length (mm) | 25 |
Copper Code Conductor Size (AWG) | 36586 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (mm) | 12.7 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 109.5 |
Overall Length (In.) | 4.31 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- Panduit Lugs & Split Bolts