Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCC3/0-12W-X
Zoro # G0775649
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 4.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC3/0-12W-X
- Zoro # G0775649
- UPC # 7498379822
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 4.87" |
Overall Length | 4.87 in |
Barrel Length (mm) | 38.1 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.87 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (mm) | 24.4 |
Overall Length (mm) | 123.7 |
Barrel Length (In.) | 1.5 |
Wire Strip Length (mm) | 39.7 |
Tongue Width (In.) | 0.96 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-14-EC)
- Panduit Lugs & Split Bolts