Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCC3/0-12-X
Zoro # G0775761
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 5.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC3/0-12-X
- Zoro # G0775761
- UPC # 7498390235
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 5.03" |
Overall Length | 5.03 in |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 1.5 |
Wire Strip Length (In.) | 1.5625 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (mm) | 39.7 |
Overall Length (In.) | 5.03 |
Overall Length (mm) | 127.8 |
Tongue Width (In.) | 0.96 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 38.1 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70QS350-4)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- Panduit Compression Lugs