Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCBX3/0-38-X
Zoro # G0775107
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCBX3/0-38-X
- Zoro # G0775107
- UPC # 7498343712
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.81" |
Overall Length | 2.81 in |
Barrel Length (mm) | 39.6 |
Tongue Width (In.) | 1.06 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (mm) | 71.4 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 1.56 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 41 |
Overall Length (In.) | 2.81 |
Copper Code Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Description
Lug Compression Connector,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- Panduit Lugs & Split Bolts