Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCB3/0-38-X
Zoro # G0774650
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB3/0-38-X
- Zoro # G0774650
- UPC # 7498390134
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 2.87" |
Overall Length | 2.87 in |
Barrel Length (mm) | 38.1 |
Tongue Width (In.) | 0.96 |
Overall Length (mm) | 72.9 |
Tongue Width (mm) | 24.4 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 2.87 |
Wire Strip Length (mm) | 39.7 |
Barrel Length (In.) | 1.5 |
Wire Strip Length (In.) | 1.56 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 36586 |
Description
Lug Compression Connector,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGP023F)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- Panduit Compression Lugs