Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-58-X
Zoro # G0773987
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-58-X
- Zoro # G0773987
- UPC # 7498312659
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.64" |
Overall Length | 2.64 in |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 2.64 |
Stud Hole Size (In.) | 45054 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Copper Code Conductor Size (AWG) | 36586 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (In.) | 0.91 |
Overall Length (mm) | 67.1 |
Wire Strip Length (mm) | 25.4 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- MULBERRY Wallplates 3G SS BLANK (97153)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- 3M Two Hole Lug Compress Conct, 4/0 AWG, PK10 (31145)
- Panduit Compression Lugs