Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-56-X
Zoro # G0773969
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-56-X
- Zoro # G0773969
- UPC # 7498343548
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.1" |
Overall Length | 2.1 in |
Wire Strip Length (In.) | 1 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (mm) | 7.9 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Copper Code Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Stud Hole Size (In.) | 45062 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (mm) | 53.3 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 2.1 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 0.91 |
Tongue Width (In.) | 1.06 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA66CCOL)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- Panduit Compression Lugs