Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-38F-X
Zoro # G0773978
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 1.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX3/0-38F-X
- Zoro # G0773978
- UPC # 7498343553
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 1.84" |
Overall Length | 1.84 in |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 36586 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (In.) | 1.84 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 0.91 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 25.4 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (mm) | 46.8 |
Wire Strip Length (In.) | 1 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- Panduit Lugs & Split Bolts