Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-38-X
Zoro # G0773993
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-38-X
- Zoro # G0773993
- UPC # 7498343551
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.17" |
Overall Length | 2.17 in |
Overall Length (In.) | 2.17 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 0.91 |
Outer Diameter (mm) | 18.03 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Inside Diameter (mm) | 14.47 |
Inside Diameter (In.) | 0.57 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Outer Diameter (In.) | 0.71 |
Tongue Width (In.) | 1.06 |
Wire Strip Length (In.) | 1 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 55.1 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 (HS4-30-L)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- Panduit Lugs & Split Bolts