Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-12H-X
Zoro # G0773941
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX3/0-12H-X
- Zoro # G0773941
- UPC # 7498343555
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.08" |
Overall Length | 2.08 in |
Tongue Width (In.) | 1.06 |
Wire Strip Length (In.) | 1 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (In.) | 2.08 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Copper Code Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 25.4 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 0.91 |
Barrel Length (mm) | 23.1 |
Overall Length (mm) | 52.8 |
Description
Lug Compression Connector,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Adapter (AA6010055)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32AA)
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- Panduit Compression Lugs