Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAX3/0-12-X
Zoro # G0773923
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-12-X
- Zoro # G0773923
- UPC # 7498343554
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.4" |
Overall Length | 2.4 in |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 2.4 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Overall Length (mm) | 61 |
Barrel Length (In.) | 0.91 |
Inside Diameter (mm) | 14.47 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (mm) | 18.03 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 25.4 |
Copper Code Conductor Size (AWG) | 36586 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Inside Diameter (In.) | 0.57 |
Outer Diameter (In.) | 0.71 |
Wire Strip Length (In.) | 1 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- Panduit Compression Lugs