Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCAF3/0-12-X
Zoro # G0772681
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF3/0-12-X
- Zoro # G0772681
- UPC # 7498355780
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.83" |
Overall Length | 2.83 in |
Overall Length (In.) | 2.83 |
Barrel Length (In.) | 1.35 |
Stud Hole Size (mm) | 12.7 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Tongue Width (In.) | 1.06 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 71.9 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (mm) | 34.3 |
Description
Lug Compression Connector,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- Panduit Compression Lugs