Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCA3/0-38F-X
Zoro # G0771920
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA3/0-38F-X
- Zoro # G0771920
- UPC # 7498355930
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 1.73" |
Overall Length | 1.73 in |
Wire Strip Length (mm) | 30.2 |
Copper Code Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 1.73 |
Barrel Length (mm) | 29 |
Overall Length (mm) | 43.9 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 1.19 |
Tongue Width (In.) | 0.96 |
Tongue Width (mm) | 24.4 |
Barrel Length (In.) | 1.14 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- Panduit Lugs & Split Bolts