Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCA3/0-14-X
Zoro # G0771902
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA3/0-14-X
- Zoro # G0771902
- UPC # 7498390117
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 2.28" |
Overall Length | 2.28 in |
Copper Code Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1.19 |
Barrel Length (mm) | 29 |
Overall Length (mm) | 57.9 |
Barrel Length (In.) | 1.14 |
Wire Strip Length (mm) | 30.2 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 24.4 |
Overall Length (In.) | 2.28 |
Tongue Width (In.) | 0.96 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-21)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- Panduit Lugs & Split Bolts