Shop All Compression Lugs
Panduit
Lug Compression Connector, 3/0 AWG
Mfr # LCA3/0-12-X
Zoro # G0771948
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA3/0-12-X
- Zoro # G0771948
- UPC # 7498390036
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 2.59" |
Overall Length | 2.59 in |
Barrel Length (mm) | 29 |
Tongue Width (mm) | 24.4 |
Outer Diameter (In.) | 0.64 |
Barrel Length (In.) | 1.14 |
Overall Length (mm) | 65.5 |
Copper Code Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 0.96 |
Wire Strip Length (In.) | 42372 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 2.58 |
Inside Diameter (In.) | 0.51 |
Stud Hole Size (mm) | 12.7 |
Inside Diameter (mm) | 12.95 |
Wire Strip Length (mm) | 30.2 |
Outer Diameter (mm) | 16.25 |
Description
Lug Compression Connector,3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- Panduit Lugs & Split Bolts