Shop All Compression Lugs
Panduit
Lug Compression Connector, 250Kcmil
Mfr # LCA250-38-X
Zoro # G0771850
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 2.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA250-38-X
- Zoro # G0771850
- UPC # 7498390194
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 2.55" |
Overall Length | 2.55 in |
Tongue Width (mm) | 29.7 |
Outer Diameter (In.) | 0.77 |
Overall Length (mm) | 64.7 |
Barrel Length (In.) | 1.25 |
Wire Strip Length (In.) | 42374 |
Overall Length (In.) | 2.55 |
Tongue Width (In.) | 1.17 |
Inside Diameter (In.) | 0.63 |
Copper Code Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 33.3 |
Barrel Length (mm) | 31.8 |
Stud Hole Size (mm) | 9.5 |
Outer Diameter (mm) | 19.55 |
Inside Diameter (mm) | 16 |
Description
Lug Compression Connector,250Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 02-55083 1.25 in. Rigid Threaded Coupling (KE157602)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- Panduit Compression Lugs