Shop All Compression Lugs
Panduit
Lug Compression Connector, 250Kcmil
Mfr # LCA250-12F-X
Zoro # G0771869
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA250-12F-X
- Zoro # G0771869
- UPC # 7498355949
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 2.13" |
Overall Length | 2.13 in |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 33.3 |
Barrel Length (mm) | 31.8 |
Overall Length (In.) | 2.13 |
Tongue Width (In.) | 1.17 |
Wire Strip Length (In.) | 1.31 |
Overall Length (mm) | 54.1 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.25 |
Description
Lug Compression Connector,250Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- Panduit Compression Lugs