Shop All Compression Lugs
Panduit
Lug Compression Connector, 250Kcmil
Mfr # LAA250-12-5
Zoro # G0770913
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.24"
- Material Aluminum
- Length 3.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA250-12-5
- Zoro # G0770913
- UPC # 7498391046
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.24" |
Length | 3.63" |
Overall Length | 3.63 in |
Barrel Length (In.) | 1.56 |
Wire Strip Length (mm) | 44.5 |
Tongue Width (In.) | 1.24 |
Aluminum or Copper Conductor Size | 250 kcmil |
Wire Strip Length (In.) | 1.75 |
Tongue Width (mm) | 31.5 |
Length (In.) | 3.63 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Length (mm) | 92.2 |
Conductor Size | 250 kcmil Code |
Description
Lug Compression Connector,250Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- Panduit Lugs & Split Bolts