Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCD250-38D-X
Zoro # G0777301
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD250-38D-X
- Zoro # G0777301
- UPC # 7498338332
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 3.54" |
Overall Length | 3.54 in |
Stud Hole Size (In.) | 44993 |
Inside Diameter (mm) | 16 |
Barrel Length (In.) | 1.25 |
Copper Code Conductor Size (kcmil) | 250 |
Outer Diameter (In.) | 0.77 |
Barrel Length (mm) | 31.8 |
Outer Diameter (mm) | 19.55 |
Tongue Width (In.) | 1.17 |
Wire Strip Length (mm) | 33.3 |
Wire Strip Length (In.) | 42374 |
Overall Length (In.) | 3.54 |
Tongue Width (mm) | 29.7 |
Inside Diameter (In.) | 0.63 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 89.9 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- Panduit Lugs & Split Bolts