Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCD250-12-X
Zoro # G0777329
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 4.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD250-12-X
- Zoro # G0777329
- UPC # 7498390098
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 4.68" |
Overall Length | 4.68 in |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 31.8 |
Wire Strip Length (mm) | 33.3 |
Overall Length (In.) | 4.68 |
Tongue Width (In.) | 1.17 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (mm) | 29.7 |
Wire Strip Length (In.) | 1.31 |
Copper Conductor Size (kcmil) | 250 |
Overall Length (mm) | 118.9 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.25 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- Panduit Compression Lugs