Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCCF250-12-X
Zoro # G0776638
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Flared Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF250-12-X
- Zoro # G0776638
- UPC # 7498371971
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 5.99" |
Overall Length | 5.99 in |
DLO Copper Flex Conductor Size (kcmil) | 262 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 2.31 |
Overall Length (In.) | 5.99 |
Overall Length (mm) | 152.2 |
Barrel Length (mm) | 56.9 |
Wire Strip Length (mm) | 58.7 |
Barrel Length (In.) | 2.24 |
Stud Hole Size (mm) | 12.7 |
Description
Lug Compression Connector,250 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- Panduit Lugs & Split Bolts