Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCC250-38DW-X
Zoro # G0775658
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 3.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC250-38DW-X
- Zoro # G0775658
- UPC # 7498379838
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 3.89" |
Overall Length | 3.89 in |
Overall Length (In.) | 3.89 |
Wire Strip Length (In.) | 1.69 |
Barrel Length (mm) | 40.9 |
Overall Length (mm) | 98.8 |
Wire Strip Length (mm) | 42.9 |
Tongue Width (mm) | 29.7 |
Tongue Width (In.) | 1.17 |
Copper Code Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.61 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLKR.500)
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- Panduit Compression Lugs