Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCC250-12W-X
Zoro # G0775630
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 5.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC250-12W-X
- Zoro # G0775630
- UPC # 7498379836
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 5.03" |
Overall Length | 5.03 in |
Overall Length (In.) | 5.03 |
Overall Length (mm) | 127.8 |
Stud Hole Size (In.) | 1 to 2 |
Outer Diameter (In.) | 0.77 |
Outer Diameter (mm) | 19.55 |
Inside Diameter (mm) | 16 |
Barrel Length (mm) | 40.9 |
Inside Diameter (In.) | 0.63 |
Tongue Width (In.) | 1.17 |
Copper Code Conductor Size (kcmil) | 250 |
Wire Strip Length (In.) | 42380 |
Barrel Length (In.) | 1.61 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 42.9 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- Panduit Compression Lugs