Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCB250-12-X
Zoro # G0774599
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Long Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB250-12-X
- Zoro # G0774599
- UPC # 7498390145
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 3.32" |
Overall Length | 3.32 in |
Overall Length (In.) | 3.32 |
Wire Strip Length (In.) | 1.69 |
Barrel Length (mm) | 40.9 |
Overall Length (mm) | 84.3 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.17 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 42.9 |
Barrel Length (In.) | 1.61 |
Description
Lug Compression Connector,250 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21204301)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- Panduit Lugs & Split Bolts