Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCAX250-38F-X
Zoro # G0773908
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX250-38F-X
- Zoro # G0773908
- UPC # 7498343572
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 2.13" |
Overall Length | 2.13 in |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (kcmil) | 250 |
Overall Length (mm) | 54.1 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 27 |
Barrel Length (In.) | 1.03 |
Barrel Length (mm) | 26.2 |
Tongue Width (In.) | 1.28 |
Overall Length (In.) | 2.13 |
Description
Lug Compression Connector,250 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- Panduit Lugs & Split Bolts