Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCAX250-38-X
Zoro # G0773932
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 2.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX250-38-X
- Zoro # G0773932
- UPC # 7498343570
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 2.57" |
Overall Length | 2.57 in |
Wire Strip Length (mm) | 26.9 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Outer Diameter (In.) | 0.88 |
Overall Length (mm) | 65.3 |
Barrel Length (mm) | 26.2 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Outer Diameter (mm) | 22.35 |
Overall Length (In.) | 2.57 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 1.03 |
Inside Diameter (mm) | 17.78 |
Wire Strip Length (In.) | 42370 |
Tongue Width (mm) | 32.5 |
Tongue Width (In.) | 1.28 |
Inside Diameter (In.) | 0.7 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 48.00)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (BP/MAX-60-RP)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- Panduit Compression Lugs