Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCAX250-12-X
Zoro # G0773950
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX250-12-X
- Zoro # G0773950
- UPC # 7498343573
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 2.68" |
Overall Length | 2.68 in |
Overall Length (In.) | 2.68 |
Stud Hole Size (mm) | 12.7 |
Class G Copper Flex Conductor Size (kcmil) | 250 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (mm) | 68.1 |
Outer Diameter (In.) | 0.88 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 26.9 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Tongue Width (In.) | 1.28 |
Inside Diameter (mm) | 17.78 |
Outer Diameter (mm) | 22.35 |
Tongue Width (mm) | 32.5 |
Barrel Length (In.) | 1.03 |
Wire Strip Length (In.) | 42370 |
Class I Copper Flex Conductor Size (kcmil) | 250 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Barrel Length (mm) | 26.2 |
Inside Diameter (In.) | 0.7 |
Class H Copper Flex Conductor Size (kcmil) | 250 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- Panduit Compression Lugs