Shop All Compression Lugs
Panduit
Lug Compression Connector, 250 Kcmil
Mfr # LCAF250-38-X
Zoro # G0772438
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Flared Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 3.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF250-38-X
- Zoro # G0772438
- UPC # 7498374449
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.28" |
Length | 3.19" |
Overall Length | 3.19 in |
Class M Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Wire Strip Length (In.) | 1.75 |
Barrel Length (In.) | 1.65 |
Overall Length (In.) | 3.19 |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Overall Length (mm) | 81 |
Wire Strip Length (mm) | 44.5 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 42 |
Description
Lug Compression Connector,250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- Panduit Compression Lugs