Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCDX2/0-38D-X
Zoro # G0777968
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2/0-38D-X
- Zoro # G0777968
- UPC # 7498342382
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 3.03" |
Overall Length | 3.03 in |
Stud Hole Size (In.) | 44993 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 77 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 22 |
Barrel Length (In.) | 0.83 |
Barrel Length (mm) | 21.1 |
Copper Code Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (In.) | 45115 |
Overall Length (In.) | 3.03 |
Tongue Width (In.) | 0.96 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Description
Lug Compression Connector,2/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- Panduit Lugs & Split Bolts