Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCD2/0-38D-X
Zoro # G0777292
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-38D-X
- Zoro # G0777292
- UPC # 7498338326
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 3.14" |
Overall Length | 3.14 in |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.85 |
Barrel Length (mm) | 24.9 |
Wire Strip Length (In.) | 1.0625 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (In.) | 3.14 |
Tongue Width (mm) | 21.6 |
Overall Length (mm) | 79.8 |
Barrel Length (In.) | 0.98 |
Wire Strip Length (mm) | 27 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- Panduit Lugs & Split Bolts