Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCD2/0-14B-X
Zoro # G0777213
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-14B-X
- Zoro # G0777213
- UPC # 7498338325
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 2.83" |
Overall Length | 2.83 in |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.83 |
Outer Diameter (mm) | 14.73 |
Wire Strip Length (In.) | 42370 |
Tongue Width (mm) | 21.6 |
Overall Length (mm) | 71.9 |
Copper Code Conductor Size (AWG) | 36557 |
Inside Diameter (In.) | 0.45 |
Outer Diameter (In.) | 0.58 |
Barrel Length (mm) | 24.9 |
Wire Strip Length (mm) | 26.9 |
Barrel Length (In.) | 0.98 |
Inside Diameter (mm) | 11.43 |
Tongue Width (In.) | 0.85 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- Panduit Compression Lugs