Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCD2/0-14A-X
Zoro # G0777283
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-14A-X
- Zoro # G0777283
- UPC # 7498338324
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 2.7" |
Overall Length | 2.7 in |
Barrel Length (mm) | 24.9 |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 21.6 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (In.) | 0.45 |
Outer Diameter (mm) | 14.73 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (In.) | 0.58 |
Wire Strip Length (mm) | 26.9 |
Overall Length (mm) | 68.6 |
Tongue Width (In.) | 0.85 |
Overall Length (In.) | 2.7 |
Inside Diameter (mm) | 11.43 |
Wire Strip Length (In.) | 42370 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- QUICKCABLE Primary Wire, 18 Gauge, White, 100ft. (230209-100)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- Panduit Lugs & Split Bolts