Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCD2/0-00-X
Zoro # G0777231
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 4.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2/0-00-X
- Zoro # G0777231
- UPC # 7498390093
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 4.3" |
Overall Length | 4.3 in |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 1.06 |
Tongue Width (In.) | 0.85 |
Wire Strip Length (mm) | 27 |
Overall Length (In.) | 4.3 |
Overall Length (mm) | 109.2 |
Barrel Length (mm) | 24.9 |
Barrel Length (In.) | 0.98 |
Tongue Width (mm) | 21.6 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- Panduit Compression Lugs