Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCCX2/0-14A-X
Zoro # G0776802
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX2/0-14A-X
- Zoro # G0776802
- UPC # 7498342580
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 3.27" |
Overall Length | 3.27 in |
Overall Length (mm) | 83.1 |
Inside Diameter (In.) | 0.51 |
Barrel Length (mm) | 38.1 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (In.) | 3.27 |
Outer Diameter (In.) | 0.64 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 1.5 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (In.) | 42378 |
Tongue Width (In.) | 0.96 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 39.6 |
Outer Diameter (mm) | 16.25 |
Inside Diameter (mm) | 12.95 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,2/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU4)
- EATON Neutral Block, 200A (DG200NK)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- Panduit Lugs & Split Bolts