Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCC2/0-38DW-X
Zoro # G0775402
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC2/0-38DW-X
- Zoro # G0775402
- UPC # 7498379818
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 3.67" |
Overall Length | 3.67 in |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3.67 |
Barrel Length (mm) | 38.1 |
Tongue Width (In.) | 0.85 |
Wire Strip Length (In.) | 1.56 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.5 |
Wire Strip Length (mm) | 39.7 |
Overall Length (mm) | 93.2 |
Tongue Width (mm) | 21.6 |
Copper Code Conductor Size (AWG) | 36557 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- Panduit Lugs & Split Bolts