Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCC2/0-12W-X
Zoro # G0775332
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 4.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2/0-12W-X
- Zoro # G0775332
- UPC # 7498379814
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 4.83" |
Overall Length | 4.83 in |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 1.5 |
Barrel Length (mm) | 38.1 |
Overall Length (In.) | 4.83 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (mm) | 39.7 |
Overall Length (mm) | 122.7 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 1.56 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- Panduit Compression Lugs