Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCC2/0-12-X
Zoro # G0775387
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 4.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC2/0-12-X
- Zoro # G0775387
- UPC # 7498390230
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 4.98" |
Overall Length | 4.98 in |
Tongue Width (mm) | 21.6 |
Barrel Length (mm) | 38.1 |
Overall Length (In.) | 4.98 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.5 |
Tongue Width (In.) | 0.85 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 39.7 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (mm) | 126.5 |
Wire Strip Length (In.) | 1.56 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- Panduit Compression Lugs