Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCB2/0-38-X
Zoro # G0774440
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB2/0-38-X
- Zoro # G0774440
- UPC # 7498390130
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 2.82" |
Overall Length | 2.82 in |
Barrel Length (mm) | 38.1 |
Inside Diameter (In.) | 0.45 |
Wire Strip Length (In.) | 39452 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 1.5 |
Inside Diameter (mm) | 11.43 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 71.6 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 41.2 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 21.6 |
Overall Length (In.) | 2.82 |
Outer Diameter (In.) | 0.58 |
Outer Diameter (mm) | 14.73 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- Panduit Lugs & Split Bolts