Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCB2/0-12-X
Zoro # G0774483
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB2/0-12-X
- Zoro # G0774483
- UPC # 7498338240
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 3.07" |
Overall Length | 3.07 in |
Overall Length (mm) | 78 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.5 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (In.) | 1.56 |
Overall Length (In.) | 3.07 |
Tongue Width (In.) | 0.85 |
Barrel Length (mm) | 38.1 |
Wire Strip Length (mm) | 39.7 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 1 to 2 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- Panduit Compression Lugs