Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAX2/0-58-X
Zoro # G0773899
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2/0-58-X
- Zoro # G0773899
- UPC # 7498344754
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.52" |
Overall Length | 2.52 in |
Overall Length (In.) | 2.52 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
Overall Length (mm) | 64 |
Stud Hole Size (In.) | 45054 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (mm) | 21.1 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (In.) | 0.83 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- Panduit Lugs & Split Bolts