Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAX2/0-56F-X
Zoro # G0773838
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX2/0-56F-X
- Zoro # G0773838
- UPC # 7498343538
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 1.67" |
Overall Length | 1.67 in |
Overall Length (mm) | 42.4 |
Wire Strip Length (mm) | 22.2 |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Barrel Length (In.) | 0.83 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.67 |
Tongue Width (In.) | 0.96 |
Barrel Length (mm) | 21.1 |
Stud Hole Size (mm) | 7.9 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Green (XB5AW33B5)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- Panduit Compression Lugs