Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAX2/0-56-X
Zoro # G0773829
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX2/0-56-X
- Zoro # G0773829
- UPC # 7498343536
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 1.97" |
Overall Length | 1.97 in |
Inside Diameter (In.) | 0.51 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (In.) | 0.83 |
Tongue Width (In.) | 0.96 |
Tongue Width (mm) | 24.4 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 45115 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Copper Code Conductor Size (AWG) | 36557 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Inside Diameter (mm) | 12.95 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Outer Diameter (In.) | 0.64 |
Overall Length (mm) | 50 |
Stud Hole Size (mm) | 7.9 |
Overall Length (In.) | 1.97 |
Barrel Length (mm) | 21.1 |
Outer Diameter (mm) | 16.25 |
Stud Hole Size (In.) | 45062 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- Panduit Lugs & Split Bolts