Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAX2/0-38-X
Zoro # G0773713
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX2/0-38-X
- Zoro # G0773713
- UPC # 7498343539
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.03" |
Overall Length | 2.03 in |
Copper Code Conductor Size (AWG) | 36557 |
Inside Diameter (In.) | 0.51 |
Outer Diameter (mm) | 16.25 |
Inside Diameter (mm) | 12.95 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 44993 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (In.) | 0.96 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 45115 |
Outer Diameter (In.) | 0.64 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 24.4 |
Overall Length (mm) | 51.6 |
Barrel Length (In.) | 0.83 |
Overall Length (In.) | 2.03 |
Wire Strip Length (mm) | 22.2 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 21.1 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0506)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- Panduit Lugs & Split Bolts