Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAX2/0-12-X
Zoro # G0773731
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX2/0-12-X
- Zoro # G0773731
- UPC # 7498343542
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.28" |
Overall Length | 2.28 in |
Wire Strip Length (mm) | 22.2 |
Inside Diameter (mm) | 12.95 |
Outer Diameter (In.) | 0.64 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 45115 |
Tongue Width (mm) | 24.4 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 21.1 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 0.83 |
Tongue Width (In.) | 0.96 |
Outer Diameter (mm) | 16.25 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (mm) | 58.4 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.28 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Inside Diameter (In.) | 0.51 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- Panduit Compression Lugs