Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAN2/0-38-X
Zoro # G0772812
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.58"
- Material Tin-Plated Copper
- Length 2.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN2/0-38-X
- Zoro # G0772812
- UPC # 7498344478
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.58" |
Length | 2.17" |
Overall Length | 2.17 in |
Outer Diameter (In.) | 0.58 |
Outer Diameter (mm) | 14.73 |
Wire Strip Length (In.) | 42370 |
Inside Diameter (In.) | 0.45 |
Tongue Width (In.) | 0.58 |
Overall Length (In.) | 2.17 |
Inside Diameter (mm) | 11.43 |
Wire Strip Length (mm) | 26.9 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 13.2 |
Barrel Length (In.) | 0.98 |
Overall Length (mm) | 55.1 |
Barrel Length (mm) | 24.9 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- Panduit Lugs & Split Bolts