Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAN2/0-14-X
Zoro # G0772882
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.58"
- Material Tin-Plated Copper
- Length 2.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN2/0-14-X
- Zoro # G0772882
- UPC # 7498360335
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.58" |
Length | 2.09" |
Overall Length | 2.09 in |
Tongue Width (In.) | 0.58 |
Tongue Width (mm) | 14.7 |
Copper Code Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 24.9 |
Overall Length (In.) | 2.09 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.98 |
Wire Strip Length (mm) | 27 |
Overall Length (mm) | 53.1 |
Wire Strip Length (In.) | 1.06 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- Panduit Compression Lugs