Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAF2/0-56-X
Zoro # G0772462
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Flared Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF2/0-56-X
- Zoro # G0772462
- UPC # 7498355774
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.49" |
Overall Length | 2.49 in |
Tongue Width (In.) | 0.96 |
Barrel Length (In.) | 1.35 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Barrel Length (mm) | 34.3 |
Stud Hole Size (In.) | 45062 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 2.49 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (mm) | 36.5 |
Overall Length (mm) | 63.3 |
Stud Hole Size (mm) | 7.9 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- Panduit Compression Lugs