Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAF2/0-38F-X
Zoro # G0772340
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Flared Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF2/0-38F-X
- Zoro # G0772340
- UPC # 7498387706
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 1.77" |
Overall Length | 1.77 in |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (In.) | 1.35 |
Tongue Width (In.) | 0.96 |
Overall Length (mm) | 45 |
Tongue Width (mm) | 24.4 |
Barrel Length (mm) | 34.3 |
Overall Length (In.) | 1.77 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- LEVITON Receptacle (5320-WCP)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- Panduit Lugs & Split Bolts