Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCAF2/0-12F-X
Zoro # G0772331
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Flared Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 2.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF2/0-12F-X
- Zoro # G0772331
- UPC # 7498387708
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 2.02" |
Overall Length | 2.02 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 34.3 |
Overall Length (mm) | 51.3 |
Barrel Length (In.) | 1.35 |
Tongue Width (In.) | 0.96 |
Tongue Width (mm) | 24.4 |
Overall Length (In.) | 2.02 |
Wire Strip Length (mm) | 36.5 |
Stud Hole Size (In.) | 1 to 2 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- Panduit Lugs & Split Bolts