Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCA2/0-56F-X
Zoro # G0771552
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-56F-X
- Zoro # G0771552
- UPC # 7498355925
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 1.59" |
Overall Length | 1.59 in |
Wire Strip Length (mm) | 27 |
Outer Diameter (mm) | 14.73 |
Inside Diameter (mm) | 11.43 |
Outer Diameter (In.) | 0.58 |
Wire Strip Length (In.) | 42370 |
Inside Diameter (In.) | 0.45 |
Barrel Length (In.) | 0.98 |
Overall Length (In.) | 1.59 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Tongue Width (In.) | 0.85 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (mm) | 40.38 |
Barrel Length (mm) | 24.9 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- Panduit Lugs & Split Bolts